Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Chrome

  • Mfr # ML2010 DSA 626 RH

  • Zoro # G509948213


product price: $925.99
/ea
Free Shipping & Returns

Key Features

For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 DSA 626 RH
Zoro #
G509948213
UPC #
197163112883
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Depth
4.5 in
Width
7.5 in
Length
10 in

Details

For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Item
Mortise Lock
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Features
Complete Lock
Door Handing
RH
Net Weight
4 lb

Description

Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.