
Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Stainless Steel
Mfr # ML2010 DSA 630 LH
Zoro # G509948237
product price:Â $943.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Features
Complete Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2010 DSA 630 LH
Zoro #
G509948237
UPC #
197163112876
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Depth
4.5 in
Width
7.5 in
Details
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Stainless
Features
Complete Lock
Door Handing
LH
Material
Stainless Steel
Net Weight
4 lb
Item
Mortise Lock
Fire Rated
3 Hours {A}
Description
Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.