Shop CORBIN RUSSWIN
See all product information
Create Account
Passage or Closet Mortise Lock, LS Lever, M Escutcheon, Satin Chrome
- Mfr # ML2010 LSM 626
- Zoro # G016469508
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
Brass or Bronze
Finish
Satin Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2010 LSM 626
- Zoro #
- G016469508
- UPC #
- 197163378289
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Backset
- 2-3/4 in
- Series
- Brass or Bronze
- Finish
- Satin Chrome
- Item
- Mortise Lock
- Material
- Brass or Bronze
- Grade
- Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.