Shop CORBIN RUSSWIN
See all product information
Create Account
Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Oil Rubbed Bronze
- Mfr # ML2010 NSM 613
- Zoro # G016469409
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
Bronze
Finish
Oil Rubbed Bronze
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2010 NSM 613
- Zoro #
- G016469409
- UPC #
- 197163378319
- Country of Origin
- Japan
- Backset
- 2-3/4 in
- Series
- Bronze
- Finish
- Oil Rubbed Bronze
- Grade
- Grade 1
- Item
- Mortise Lock
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.