Passage or Closet Mortise Lock, RW Lever, A Rose, Satin Chrome

  • Mfr # ML2010 RWA 626

  • Zoro # G416469269


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Width
7-1/2 in
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2010 RWA 626
Zoro #
G416469269
UPC #
197163331246
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Width
7-1/2 in
Height
4-1/2 in
Length
10 in

Details

Grade
Grade 1
Finish
Satin Chrome
Item
Mortise Lock
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.