PHI 2300 Series Apex Mortise Exit Devices
Mfr # ML20932 CSF 613 SEC
Zoro # G610054674
product price: $1,547.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML20932 CSF 613 SEC
Zoro #
G610054674
UPC #
197163230587
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Field Reversible
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Function
32xSEC-Fail Secure
Description
Fail Secure Electrified Mortise Lock, Both Grips Locked when Not Energized, Double Cylinder Override, CS Lever, F Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.