Privacy Mortise Lock, LW Lever, A Rose, Satin Stainless Steel

  • Mfr # ML2060 LWA 630

  • Zoro # G716469655


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Series
Stainless Steel
Material
Stainless Steel
Required Door Thickness
1-3/4 in
Finish
Satin Stainless Steel
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2060 LWA 630
Zoro #
G716469655
UPC #
197163109142
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Series
Stainless Steel
Material
Stainless Steel
Finish
Satin Stainless Steel
Item
Mortise Lock
Grade
Grade 1
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.