RIM Cylinder, 6-Pin L4, Keyway, 626
Mfr # 3000-200-6-L4-626
Zoro # G007046060
product price: $71.63
/eaKey Features
Number of Pins
6
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000-200-6-L4-626
Zoro #
G007046060
UPC #
-
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
6
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Lockset Cylinder, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.