Zoro Homepage

Rim Exit Device, 36 in., Fire Rated, Bright Brass

  • Mfr # ED5200A 605

  • Zoro # G214531830


product price: $1,858.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Color
Bright Brass
Depth
5.75
Length (In.)
39.75
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200A 605
Zoro #
G214531830
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.75
Length (In.)
39.75
Width
1.25

Details

Finish
Bright Brass
Color
Bright Brass
series
ED5000 Series Pushpad Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.