Zoro Homepage

Rim Exit Device, 36-in, Satin Bronze

  • Mfr # ED5200 612

  • Zoro # G509949609


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200 612
Zoro #
G509949609
UPC #
197163132409
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in

Details

Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Grade
Grade 1
Item
Rim Exit Devices
Material
Bronze

Description

Rim Exit Device, 36-in, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.