Zoro Homepage

Rim Exit Device, 36in, Black Suede Powder Coat

  • Mfr # ED5200 BSP

  • Zoro # G216469124


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Length (In.)
36 in
Exit Device Type
Rim
Door Width
30 in. to 36 in.
Type
Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200 BSP
Zoro #
G216469124
UPC #
197163374229
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in
Length (In.)
36 in
Door Width
30 in. to 36 in.
Fits Stile Width
4-1/2 in
Depth
3-1/4 in

Details

Exit Device Type
Rim
Type
Rim
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Door Handing
Non-Handed
Finish
Black Suede Powder Coat
Material
VARIES
Item
Rim Exit Devices
Series
ED5000
Color
Black Suede Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.