Zoro Homepage

Rim Exit Device, 48 in., Black Suede Powder Coat

  • Mfr # ED5200 BSP W048

  • Zoro # G414531753


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
Depth
5.75
Length (In.)
39.75
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200 BSP W048
Zoro #
G414531753
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.75
Length (In.)
39.75
Width
1.25

Details

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
ED5000 Series Pushpad Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.