
Rim Exit Device, 48-in, Motorized Latch Retraction, Oil Rubbed Bronze
Mfr # ED5200 613 W048 MELR
Zoro # G109949740
product price: $2,675.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5200 613 W048 MELR
Zoro #
G109949740
UPC #
197163132386
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in
Details
Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Item
Rim Exit Devices
Material
Bronze
Description
Rim Exit Device, 48-in, Motorized Latch Retraction, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.