
Rim Exit Device, 48in, Fire Rated, Motorized Latch Retraction, Touchbar Monitoring, REX, Satin Stai
Mfr # ED5200A 630 W048 MELR M92
Zoro # G016468976
product price:Â $3,167.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Fits Stile Width
4-1/2 in
Door Width
36 in. to 48 in.
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5200A 630 W048 MELR M92
Zoro #
G016468976
UPC #
197163374236
Country of Origin
Japan
Dimensions
Fits Stile Width
4-1/2 in
Door Width
36 in. to 48 in.
For Door Thickness
1-3/4 in
Depth
3-1/4 in
Length (In.)
48 in
Details
Exit Device Type
Rim
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Non-Handed
Type
Rim
Color
Satin Stainless Steel
Fire Rated
3 Hours {A}
Item
Rim Exit Devices
Material
Stainless Steel
Finish
Satin Stainless Steel
Series
ED5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.