Zoro Homepage

RimExitDevice, StainlssSteel, SeriesED4200

  • Mfr # ED4200 630

  • Zoro # G8695251


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Series
ED4200
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED4200 630
Zoro #
G8695251
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Width - Minimum
24 in

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series ED4200, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards 4140-1305:0125, CAL FIRE 4140-1305:0126, NFPA 101, TAA Compliant, UL 305, Lockset Function Factories, Government Buildings, Healthcare Facilities, Hotels, Office, Religious Facilities, Retail Stores, Schools, Theaters, Transportation Facilities, Warehouses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.