
SecureBolt Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Mfr # ED5200S 630 MELR
Zoro # G209949398
product price: $2,572.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Non-Handed
Finish
Satin Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5200S 630 MELR
Zoro #
G209949398
UPC #
197163043194
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in
Details
Door Handing
Non-Handed
Finish
Satin Stainless
Item
Rim Exit Devices
Material
Stainless Steel
Description
SecureBolt Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.