Store Door Mortise Lock, DS Lever, A Rose, Satin Chrome

  • Mfr # ML2022 DSA 626 LH

  • Zoro # G509957321


product price:  $1,177.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2022 DSA 626 LH
Zoro #
G509957321
UPC #
197163112494
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Weight
4 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Features
Complete Lock

Description

Store Door Mortise Lock, DS Lever, A Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.