Shop CORBIN RUSSWIN
See all product information
Create Account
Storeroom or Closet Mortise Lock, CS Lever, A Rose, Oil Rubbed Bronze
- Mfr # ML2057 CSA 613
- Zoro # G109952054
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Mortise Lock
Features
Complete Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2057 CSA 613
- Zoro #
- G109952054
- UPC #
- 197163110025
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Type
- Mortise Lock
- Features
- Complete Lock
- Material
- Bronze
- Fire Rated
- 3 Hours {A}
- Weight
- 4 lb
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Storeroom or Closet Mortise Lock, CS Lever, A Rose, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.