
Surface Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Mfr # ED5400 630 MELR
Zoro # G109949375
product price: $3,052.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Reversible
Finish
Satin Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5400 630 MELR
Zoro #
G109949375
UPC #
197163043286
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in
Details
Door Handing
Reversible
Finish
Satin Stainless
Item
Surface Vertical Rod Exit Devices
Material
Stainless Steel
Description
Surface Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.