Zoro Homepage

Surface Vertical Rod Exit Device, 36in, Fire Rated, Motorized Latch Retraction, Satin Stainless Ste

  • Mfr # ED5470B 630 MELR

  • Zoro # G916469004


product price: $3,532.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
1-1/2 Hours {B} {D}
Door Width
30 in. to 36 in.
Finish
Satin Stainless Steel
Door Handing
Reversible
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470B 630 MELR
Zoro #
G916469004
UPC #
197163374250
Country of Origin
Japan

Dimensions

Door Width
30 in. to 36 in.
For Door Thickness
1-3/4 in
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
3-1/4 in

Details

Fire Rating - Door Hardware
1-1/2 Hours {B} {D}
Finish
Satin Stainless Steel
Door Handing
Reversible
Exit Device Type
Surface Vertical Rod
Fire Rated
1-1/2 Hours {B} {D}
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Material
Stainless Steel
Color
Satin Stainless Steel
Series
ED5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.