
Surface Vertical Rod Exit Device, 36in, Fire Rated, Satin Stainless Steel
Mfr # ED5470B 630
Zoro # G116469095
product price: $2,582.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Door Width
30 in. to 36 in.
Fits Stile Width
4-1/2 in
Finish
Satin Stainless Steel
Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5470B 630
Zoro #
G116469095
UPC #
197163132157
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Door Width
30 in. to 36 in.
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 in
Depth
3-1/4 in
Details
Finish
Satin Stainless Steel
Type
Surface Vertical Rod
Fire Rating - Door Hardware
1-1/2 Hours {B} {D}
Fire Rated
1-1/2 Hours {B} {D}
Exit Device Type
Surface Vertical Rod
Color
Satin Stainless Steel
Grade
Grade 1
Material
Stainless Steel
Series
ED5000
Door Handing
Reversible
Item
Surface Vertical Rod Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.