Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod Exit Device, 48-in, Fire Rated, Motorized Latch Retraction, Touchbar Monitoring

  • Mfr # ED5470B 630 W048 MELR M92

  • Zoro # G909949315


product price: $2,963.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.25 in
Door Handing
Reversible
Finish
Satin Stainless
Fire Rated
1-1/2 Hours {B} {D}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470B 630 W048 MELR M92
Zoro #
G909949315
UPC #
197163132119
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in

Details

Door Handing
Reversible
Finish
Satin Stainless
Fire Rated
1-1/2 Hours {B} {D}
Item
Surface Vertical Rod Exit Devices
Material
Stainless Steel

Description

Surface Vertical Rod Exit Device, 48-in, Fire Rated, Motorized Latch Retraction, Touchbar Monitoring, REX, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.