Zoro Homepage

Surface Vertical Rod Exit Device, Less Bottom Rod, 48in, Satin Stainless Steel

  • Mfr # ED5470 630 W048 M55

  • Zoro # G016469041


product price: $2,436.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Type
Surface Vertical Rod
Door Width
36 in. to 48 in.
Material
Stainless Steel
Depth
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470 630 W048 M55
Zoro #
G016469041
UPC #
197163374243
Country of Origin
Japan

Dimensions

Door Width
36 in. to 48 in.
Depth
3-1/4 in
Length (In.)
48 in
For Door Thickness
1-3/4 in
Fits Stile Width
4-1/2 in

Details

Finish
Satin Stainless Steel
Fire Rated
No
Type
Surface Vertical Rod
Material
Stainless Steel
Color
Satin Stainless Steel
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Door Handing
Reversible
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Series
ED5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.