Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim, Grade 1, SS, ML2000 Series

  • Mfr # ML2068 BHSS 630 LH M31

  • Zoro # G3950103


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Type
Privacy Lock Function
Series
ML2000
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2068 BHSS 630 LH M31
Zoro #
G3950103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
2 1/4 in
For Door Thickness
1 3/4 in
Length - Maximum
7 1/2 in
Door Thickness - Maximum
4 1/2 in
Door Thickness - Minimum
1 3/4 in

Details

Type
Privacy Lock Function
Series
ML2000
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Color
Silver
Fire Rating - Door Hardware
3 hr
Cylinder
Single
Standards
ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours
Outside Trim Type
Lever
Grade
1
Ligature Resistant
Yes
Application
Institutional
Fire Rated
Yes
Item
Mechanical Exit Device Trim
Features
Privacy Lock Function
Performance
Standard Duty
ADA Compliant
Yes
Style
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Compatible Series
All ML2000 Functions Except ML2050, ML2070, ML2080, ML2087
ANSI Grade
1
Performance Grade
2
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand Reversible, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Institutional, Overall Length 6 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever, Cylinder Single, Type Privacy Lock Function, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.