Zoro Homepage

Vertical Rod, Exit Device, Heavy Duty

  • Mfr # ED5470B 630

  • Zoro # G4614906


product price: $1,841.99
/ea
Free Shipping & Returns

Key Features

Series
ED5000
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470B 630
Zoro #
G4614906
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Height
84 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Width - Minimum
24 in
Door Width - Maximum
48 in

Details

Series
ED5000
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reversible
Finish
Stainless steel
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Lockdown Type
Hex Key Dogging
Type
Vertical Rod
Standards
4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
Performance
Heavy Duty
ADA Compliant
Yes
Outside Trim Type
Not Included
Lockset Function
Factories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
Exit Bar Style
Touchbar
Fire Rating
1 1/2 hr
Lockset Type
Electrical/Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Performance Grade
1
Product Type
Exit Device
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Series ED5000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.