This item is Discontinued.

Corcom 10CFE1 S0=F7834 10CFE1

10CFE1 S0=F7834 (Discontinued)

  • Mfr # 10CFE1
  • Zoro # G200983315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CFE1
Zoro #
G200983315
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Operating Temperature Range (°C)
-10 to 40
Voltage (Max) (VAC)
250
Filter Type
Power Entry Module
Type of Connector
IEC 320/C-14
Input Type
IEC
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Voltage Selection
None
Mount Angle
Vertical
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Current Rating (A)
10
Filtered
Yes
Switch Type
DPST

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.