This item is Discontinued.

Corcom 10ESK3=F7231  S0 10ESK3

10ESK3=F7231 S0 (Discontinued)

  • Mfr # 10ESK3
  • Zoro # G500982926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ESK3
Zoro #
G500982926
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Current Rating (A)
10
Filter Type
Power Line
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Filtered
Yes
Output Type
Wire Lead
Mount Style
Flanged
Input Type
Wire Lead
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.