
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2EYP
Zoro #
G300983680
UPC #
-
Country of Origin
China
Details
Current Rating (A)
2
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
Output Type
PCB Pins .065" Diagonal
Input Type
PCB Pins .065" Diagonal
Filtered
Yes
Mount Style
Printed Circuit Board
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.