This item is Discontinued.

Corcom 3EGS1-2=F7859  S0 3EGS1-2

3EGS1-2=F7859 S0 (Discontinued)

  • Mfr # 3EGS1-2
  • Zoro # G600984707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EGS1-2
Zoro #
G600984707
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Voltage (Max) (VAC)
250
Mount Style
Snap-In
Filter Type
Power Entry Module
Operating Temperature Range (°C)
-10 ° - 40
Output Type
.250" FASTON
Current Rating (A)
3
Input Type
IEC
Type of Connector
IEC 320/C-14
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Fuse Options
Dual
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz) (µA)
420
Switch Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.