
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3EJHP
Zoro #
G500985194
UPC #
-
Country of Origin
China
Details
Input Type
IEC
Filtered
Yes
Output Type
PCB Mount
Current Rating (A)
3
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Mount Style
Printed Circuit Board
Output Orientation
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Voltage (Max) (VAC)
250
Mount Angle
Right Angle
Type of Connector
IEC 320/C-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.