This item is Discontinued.

Corcom 3EJT8F=F8142A 3EJT8F

3EJT8F=F8142A (Discontinued)

  • Mfr # 3EJT8F
  • Zoro # G100985143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EJT8F
Zoro #
G100985143
UPC #
-
Country of Origin
China

Details

Mount Angle
Vertical
Output Type
Wire Lead
Filter Type
Power Line
Current Rating (A)
3
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Input Type
IEC
Mount Style
Extended Flange
Output Orientation
Straight
Type of Connector
IEC 60320-1 C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.