This item is Discontinued.

Corcom 45AYP6C J0=F7472 45AYP6C

45AYP6C J0=F7472 (Discontinued)

  • Mfr # 45AYP6C
  • Zoro # G401037466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45AYP6C
Zoro #
G401037466
UPC #
-
Country of Origin
Mexico

Details

Filtered
Yes
Filter Type
3-Phase Power Line
Voltage (Max) (VAC)
440
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Stud
Mount Style
Bulkhead
Current Rating (A)
45
Leakage Current (Max) (250VAC, 50Hz) (mA)
3.4
Wiring Configuration
WYE (4 wire + ground)
Input Type
Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.