This item is Discontinued.

Corcom 5EFM1SC=F8109 5EFM1SC

5EFM1SC=F8109 (Discontinued)

  • Mfr # 5EFM1SC
  • Zoro # G900984568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EFM1SC
Zoro #
G900984568
UPC #
-
Country of Origin
Mexico

Details

Filter Type
Power Entry Module
Mount Angle
Vertical
Input Voltage Select
Single AC
Type of Connector
IEC 320/C-14
Filtered
Yes
Fuse Options
Dual, Single
Voltage (Max) (VAC)
120, 240
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Current Rating (A)
5
Switch Type
DPST
Leakage Current (Max) (250VAC, 50Hz) (µA)
500
Operating Temperature Range (°C)
-10 ° - 40
Input Type
IEC
Output Type
.110" FASTON
Voltage Selection
Single
Mount Style
Snap-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.