
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EEBP
Zoro #
G200984374
UPC #
-
Country of Origin
China
Details
Output Orientation
Right Angle
Type of Connector
IEC 320/C-14
Current Rating (A)
6
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Mount Style
Flanged
Mount Angle
Right Angle
Voltage (Max) (VAC)
250
Filtered
Yes
Filter Type
Power Line
Output Type
PCB Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.