This item is Discontinued.

Corcom 6EGG1C-2 S0=F7388 6EGG1C-2

6EGG1C-2 S0=F7388 (Discontinued)

  • Mfr # 6EGG1C-2
  • Zoro # G800984804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EGG1C-2
Zoro #
G800984804
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 320/C-14
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Operating Temperature Range
-10 ° - 40 °C
Ground Choke Option
Yes
Filter Type
Power Entry Module
Output Type
.250" FASTON
Current Rating
6A
Mount Style
Flanged
Fuse Options
Dual
Input Type
IEC
Switch Type
None
Mount Angle
Right Angle
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz)
250 µA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.