Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Corcom 6ESK3=F7227  S0 6ESK3

6ESK3=F7227 S0 (Discontinued)

  • Mfr # 6ESK3
  • Zoro # G800985252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ESK3
Zoro #
G800985252
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
6
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Filter Type
Power Line
Input Type
Wire Lead
Voltage (Max) (VAC)
250
Mount Style
Flanged
Output Type
Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.