Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Corcom 6ESRFC3=F6987 6ESRFC3

6ESRFC3=F6987 (Discontinued)

  • Mfr # 6ESRFC3
  • Zoro # G300985219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ESRFC3
Zoro #
G300985219
UPC #
-
Country of Origin
United States

Details

Input Connector Style
"Receptacle, Female"
Voltage (Max) (VAC)
250
Current Rating (A)
15
Output Type
1/4" Faston
Mounting Style
Snap-In
Input Connector Type
IEC 60320/C-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.