This item is Discontinued.

Corcom 6VJ1-2 M0=F7557 6VJ1-2

6VJ1-2 M0=F7557 (Discontinued)

  • Mfr # 6VJ1-2
  • Zoro # G500984814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VJ1-2
Zoro #
G500984814
UPC #
-
Country of Origin
Mexico

Details

Mount Style
Snap-In
Type of Connector
IEC 320/C-14
Current Rating (A)
6
Voltage (Max) (VAC)
250
Input Voltage Select
Dual AC (Series/Parallel)
Filter Type
Power Entry Module
Input Type
IEC
Output Type
.045" Connector Block
Switch Type
None
Mount Angle
Right Angle
Operating Temperature Range (°C)
-10 ° - 40
Filtered
No
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Fuse Options
Fuse Holder
Voltage Selection
2-Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.