This item is Discontinued.

Corcom 6VSB1=F8330 6VSB1

6VSB1=F8330 (Discontinued)

  • Mfr # 6VSB1
  • Zoro # G600985117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VSB1
Zoro #
G600985117
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
.75 mA
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
1.25 mA
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Bulkhead
Current Rating
6A
Input Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.