This item is Discontinued.

Corcom PE0SSSH60=C1136 PE0SSSH60

PE0SSSH60=C1136 (Discontinued)

  • Mfr # PE0SSSH60
  • Zoro # G600985179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE0SSSH60
Zoro #
G600985179
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Filter Type
Power Entry Module
Voltage Selection
2-Voltage
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Switch Type
DPST
Mount Style
Flanged
Mount Angle
Vertical
Filtered
Yes
Shield Style
None
Output Type
.187" FASTON
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Current Rating (A)
6
Fuse Options
Single
Input Voltage Select
Dual AC (SMPS)
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Type of Connector
IEC 320/C-14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.