Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Corcom PS0SXSH3A=C1076 PS0SXSH3A

PS0SXSH3A=C1076 (Discontinued)

  • Mfr # PS0SXSH3A
  • Zoro # G200984718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0SXSH3A
Zoro #
G200984718
UPC #
-
Country of Origin
Mexico

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Input Type
IEC
Input Voltage Select
Dual AC (Series/Parallel)
Fuse Options
Single
Filtered
Yes
Operating Temperature Range (°C)
-10 to 40
Shield Style
Filter Shield
Switch Type
DPST
Voltage (Max) (VAC)
250
Voltage Selection
2-Voltage
Output Type
.187" FASTON
Filter Type
Power Entry Module
Mount Angle
Vertical
Current Rating (A)
3
Type of Connector
IEC 320/C-14
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Mount Style
Snap-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.