Cut Resistant Gloves, Cut Level A2 , Uncoated , L 12 PK
Mfr # 3062L
Zoro # G1621059
product price: $26.25
/pk 12, $2.19/eaKey Features
Glove Size
L
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3062L
Zoro #
G1621059
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.