Leather Drivers Gloves, Grain Cowhide, Shirred Elastic Back, Keystone Thumb, XL 12 PK

  • Mfr # 8210XL

  • Zoro # G3882582


product price:  $51.29
/pk 12, $4.27/ea

Key Features

Material
Grain Cowhide
Thumb Style
Keystone
Cuff Style
Shirred Elastic Back
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210XL
Zoro #
G3882582
UPC #
-
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Material
Grain Cowhide
Thumb Style
Keystone
Cuff Style
Shirred Elastic Back
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.