
MACHINIST, HPPE, Thermal, A5 Cut Gloves, M, PR
Mfr # 3734ICEM
Zoro # G811580996
product price: $22.65
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3734ICEM
Zoro #
G811580996
UPC #
-
Country of Origin
China
Description
The MACHINIST-ICE cold-weather glove features a durable, 13-gauge, HPPE/synthetic fiber shell which offers an increased cut resistance over gloves made with HPPE only. This cut-resistant glove provides excellent ANSI-certified protection with an ANSI A5 cut level, as well as ANSI 6 abrasion resistance and ANSI 4 puncture resistance. It features a 2-layer nitrile coating for increased grip and protection. The nitrile coating consists of a full, flat nitrile coating with a sandy nitrile palm coating for excellent gripping strength in oily applications as well as splash protection in wet applications. The MACHINIST-ICE is also equipped with a brushed acrylic lining for comfort and cold weather protection. Common applications include cold weather abrasive materials handling, glass recycling, machine operations, oil & gas, and construction. Also check out our MACHINIST safety glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.