
Safety Vest, Type R, Class 2, Mesh, Lime, 2XL
Mfr # VZB241P2XL
Zoro # G411468809
product price: $11.49
/eaKey Features
ANSI Type
Type R
ANSI Class
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZB241P2XL
Zoro #
G411468809
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Vis Safety Vest
Color
Lime
ANSI Type
Type R
ANSI Class
2
Description
The CORDOVA VZB241P2XL Safety Vest is a high visibility garment designed to ensure safety in work environments. This vest complies with ANSI/ISEA 107-2015 standards, providing Type R, Class 2 protection. Made from breathable mesh fabric, it promotes air circulation and keeps the wearer comfortable throughout the day. The vibrant lime color and reflective stripes enhance visibility in low-light conditions, alerting others to the wearerfts presence. Available in size 2XL, this safety vest is suitable for use in construction, roadwork, and other industrial settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.