Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Type R, Class 2, Mesh, Orange, L

  • Mfr # VZB242PL

  • Zoro # G111468338


product price: $12.95
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB242PL
Zoro #
G111468338
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Safety Vest
Color
Orange
ANSI Type
Type R
ANSI Class
2

Description

The CORDOVA VZB242PL Safety Vest is a Type R, Class 2 garment designed to provide high visibility and safety in hazardous work environments. Made with a breathable mesh material in vibrant orange, this vest ensures excellent visibility in low-light conditions. It is available in size Large, making it comfortable and easily adjustable for a range of body sizes. The vest meets ANSI/ISEA 107-2015 standards, offering protection and enhanced safety for workers in industries such as construction, transportation, and emergency services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.