Shop PROTECTX
See all product information
Create Account
High Visibility Safety Vest, 6 Pockets, Zipper Front, Mesh Back, Black, 3PK
- Mfr # SV-120SM4-BKBK03-XXXL
- Zoro # G316298952
product price:
$
49.85
/pk of 3, $16.62/ea
Key Features
Color
Black
Material
Polyester
Series
SV-120SM4
Reflective Tape Type
2" Orange-Trimmed Silver Strips (365° Visibility)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV-120SM4-BKBK03-XXXL
- Zoro #
- G316298952
- UPC #
- 810114290866
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Safety Vest
- Color
- Black
- Material
- Polyester
- Series
- SV-120SM4
- Reflective Tape Type
- 2" Orange-Trimmed Silver Strips (365° Visibility)
Description
ProtectX 3 Pack 6 Pockets High Visibility Zipper Front Safety Vest with Reflective Tape Strips, Lightweight & Solid Front Mesh Back, ANSI/ISEA Certified Class 2, 3-Pack Black - 3X Large
- Comfortable and Breathable : Ultra durable solid fabric. Lightweight and breathable
- High Visibility and 360°Reflectivity : Multiple 2”orange trimmed silver reflective strips covering the chest, the waist, and the back provide enhanced 360°retro-reflective light wave under daylight or low light conditions
- Enhanced Design : Dual-compartment upper right pocket has 4 slots for pens. 7” tall upper left pocket for mobile phones and large items, flap with inner velcro prevents items from falling. Two large (7” x 6.4”) lower pockets securely fastened with velcro. Mic straps on both shoulders. Longer rounded back edge increases coverage and provides a sharper look.
- Superior durability : 100% premium polyester. Ultra-fine stitching. Extra wide bindings on all edges. No flimsy PVC transparent pockets that break apart after a few washes.
- Safety and Certification : Fully certified to ANSI 107-2015 Type R Class 2 and EN471. Plastic zipper prevents any magnetic interaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.