Zoro Homepage

3 Tier Clothes Drying Rack - White

  • Mfr # 52554

  • Zoro # G413640500


product price: $33.29
/ea
Sold in multiples of 4 for $133.16

Key Features

Length
20.87 in
Width
14.57 in
Depth
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52554
Zoro #
G413640500
UPC #
196557185052
Country of Origin
China

Dimensions

Length
20.87 in
Width
14.57 in
Depth
17.32 in

Description

3 spacious tiers allow your laundry to air-dry properly and last longer. Space-saving design collapses for easy, compact storage. Perfect for everyday wer, delictes, intimates, bath towels and pillows. Moisture and rust resistant for long-lasting use. eco-friendy and more gentle than dryer machines, keeping clothes lint and static free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.