Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Core Innovations 10.1in Quad-Core Tablet with Headphones + Keyboard Folio Purple CTB1016GPR

10.1in Quad-Core Tablet with Headphones + Keyboard Folio Purple (Discontinued)

  • Mfr # CTB1016GPR
  • Zoro # G514919918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTB1016GPR
Zoro #
G514919918
UPC #
850017290327
Country of Origin
China

Dimensions

Width
10.2 in
Length
5.9 in
Depth
0.4 in

Details

Features
Screen: 10.1" 1024 x 600 LCD Screen , Operating System: Android 10 (Go edition), Processor: 1.5GHz Quad-Core Rockchip RK3326, RAM: 1GB, Storage: 16GB of Built-in Storage, External Memory: MicroSD Card Slot (up to 64GB), Wi-Fi: 2.4GHz (802.11b/g/n), Connections: Bluetooth 4.0, USB 2.0, 3.5mm Headphone Jack, Camera: 0.3MP Front; 2.0MP Back, Battery: 5000mAh, Sensors: G-Sensor
Material
Plastic
Color
Purple
Includes
Tablet, USB Cable, Wall Charger, Headphones, Keyboard Folio, User Manual, Quick Start Guide, Warranty Card

Description

The Core Innovations 10.1-inch tablet features Android 10 Go Edition, giving you the best of Android while running lighter and saving data. Equipped with a powerful 1.5GHz quad-core processor and 1GB of RAM, the CTB1016G tablet enables quick app launches and excellent overall performance. Featuring 16GB of built-in storage and a Micro SD card slot for additional memory, you'll have plenty of space to store your favorite songs, videos, apps and eBooks. Listen to music and watch movies in style with the included headphones, and plug your tablet into the matching keyboard folio to enhance productivity. Available in black, blue, purple, teal and pink, there's a color for every member of the family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.