This item is Discontinued.

Core Innovations 15.6in FHD Celeron N4020 4GB 64GB Windows 11 Lilac CLT2156LC

15.6in FHD Celeron N4020 4GB 64GB Windows 11 Lilac (Discontinued)

  • Mfr # CLT2156LC
  • Zoro # G814919939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLT2156LC
Zoro #
G814919939
UPC #
810111502511
Country of Origin
China

Dimensions

Length
9.44 in
Depth
0.87 in
Width
14.6 in

Details

Material
Plastic
Features
Processor: Intel Celeron N4020 Processor, Operating System: Windows 11, Storage: 4GB RAM, 64GB Storage, Display: 15.6" Screen (1920x1080), Network: Wi-Fi Ready: 2.4GHz 802.11b/g/n, Headphone Output: 3.5mm Headphone Jack, USB Ports: USB Inputs x 2, Memory Card: Supports Micro SD cards up to 128GB, HDMI: Mini HDMI Output, Bluetooth: Compatible with Bluetooth, Camera: 0.3 MP Front Camera, Power: Rechargeable 7.7V 5000mAh Battery, Speakers: 2x1 W Speakers, Charging: 12V 2A
Color
Lilac
Includes
Laptop, Charger, User Manual, Warranty Card

Description

The Core Innovations 15.6-inch laptop features a beautiful 1080p display that brings a crystal clear picture to all your tasks, games, movies and more. Windows 11 enhances security and performance while providing a familiar Windows experience. With an Intel Celeron processor N4020 4GB of RAM and 64GB of flash storage, the CLT2156BL lets you post, browse, work and play with ease. Connect your laptop to external devices via the mini HDMI output, and take advantage of the dual USB ports. And it all packs into a slim, lightweight frame, so you can bring your laptop along on all of life's adventures. Product contents contain a 15.6-inch laptop, Power Adapter, User Manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.